Beli ghg 600-3 bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.000

  2. BOSCH Hot Air Gun
    Mulai

    Rp589.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  3. Motorola Handy Talky CP1300 (HT)
    10%
    Mulai

    Rp4.299.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  4. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  5. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  6. Kenmaster Heat Gun Machine (Alat Pemanas)
    Mulai

    Rp339.900

    Kenmaster Heat Gun Machine (Alat Pemanas)
    atribut:
    • Power (W): 1500
    • Voltage (V): 220 (50Hz)
  7. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  8. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  9. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  10. Weldy HT 1600 Welding Kit (Set Alat Las)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    Weldy HT 1600 Welding Kit (Set Alat Las)
    Deskripsi:
    WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energy
    atribut:
    • Voltage (V): 120/230
    • Temperature (°C): 400-700
  11. monotaro Heat Gun
    Mulai

    Rp699.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  12. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  13. Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Mulai

    Rp10.999.900

    Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  14. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    9%
    Mulai

    Rp3.699.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  15. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  16. KODENKI Hot Air Gun
    Mulai

    Rp139.900

    KODENKI Hot Air Gun
    Deskripsi:
    Heat Gun / Hot Air Gun ini memiliki 2 mode yang dapat digunakan sesuai dengan kebutuhan Anda.Mode 1 untuk pekerjaan ringan dan Mode 2 untuk pekerjaan berat, untuk mengganti mode dapat langsung menekan tombol yang diinginkan pada mesin.Produk ini dilengkapi dengan 1 Pcs aksesoris kepala hot gun untuk membantu pekerjaan Anda.
    atribut:
    • Rated Power (W): 1500
    • Voltage/Frequency (V/Hz): 220/50-60
    • Temperature (°C): 300/500
  17. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  18. Lototo Lockout Hasp
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
Daftar Harga ghg 600-3 bosch Terbaru November 2026
BOSCH Heat GunRp919.000
BOSCH Hot Air GunRp589.900
Motorola Handy Talky CP1300 (HT)Rp4.299.900
Makita Heat GunRp1.099.900
INGCO Heat GunRp399.900
KRISBOW Alat PemanasRp499.900
Kenmaster Heat Gun Machine (Alat Pemanas)Rp339.900
Deli Heat Gun (Blower Pemanas)Rp309.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Taffware QST Express Heat Gun Electric Hot Air VinylRp57.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)